Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01304
Zoro # G6931052
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 9/16 in
- Max. Drilling Depth 4 3/4 in
- Finish - Machining Black Oxide
- Flanged Shank No
- Min. Drill Dia. 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01304
- Zoro # G6931052
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 12 9/16 in |
Max. Drilling Depth | 4 3/4 in |
Min. Drill Dia. | 1 13/32 in |
Flute Length | 6 in |
Max Drill Dia. | 1 7/8 in |
Taper Shank Size | MT4 |
Shank Dia. Measurement System | Inch |
Seat Size | 3 |
Details
Item | Morse Taper Spade Drill Holder |
Finish - Machining | Black Oxide |
Flanged Shank | No |
Flute Type | Straight |
ANSI Code | P01304 |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Toolholder Style | P01 |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Coolant Pressure | 210 psi |
Shank Type - Machining | Taper |
Number of Coolant Holes | 2 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 13/32 in, High Speed Steel, ANSI Code P01304, Overall Length 12 9/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/8" (84429N)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- GREENLEE Screwdriver #3 Round (0153-35C)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- WESTWARD Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3 (38RV66)
- Yg-1 Tool Co Screwdrivers and Nutdrivers