Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01254
Zoro # G6930836
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/16 in
- Shank Dia. Measurement System Inch
- Coolant Pressure 210 psi
- Insert Style SV-Point
- Max. Drilling Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01254
- Zoro # G6930836
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 11 1/16 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 3 3/8 in |
Flute Length | 4 1/2 in |
Seat Size | 2.5 |
Max Drill Dia. | 1 3/8 in |
Taper Shank Size | MT4 |
Min. Drill Dia. | 1 3/16 in |
Details
Item | Morse Taper Spade Drill Holder |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Flute Type | Straight |
Flanged Shank | No |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Toolholder Style | P01 |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
ANSI Code | P01254 |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 3/16 in, High Speed Steel, ANSI Code P01254, Overall Length 11 1/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7-Star Stud Thread 3/8-16, PK 5 (19714B-5PK)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2464)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- KO-KEN Nut Setter 8mm 6 Point 50mm 1/4 Hex Drive (113.50-8)
- Yg-1 Tool Co Nut Setters and Bit Holders