Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01253
Zoro # G6931752
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 25/32 in
- Max Drill Dia. 1 3/8 in
- Flanged Shank No
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P01253
- Zoro # G6931752
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9 25/32 in |
Max Drill Dia. | 1 3/8 in |
Max. Drilling Depth | 3 3/8 in |
Seat Size | 2.5 |
Taper Shank Size | MT3 |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 1 3/16 in |
Flute Length | 4 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
Flanged Shank | No |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Shank Type - Machining | Taper |
Toolholder Style | P01 |
Coolant Pressure | 210 psi |
ANSI Code | P01253 |
Number of Coolant Holes | 2 |
Insert Style | SV-Point |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 3/16 in, High Speed Steel, ANSI Code P01253, Overall Length 9 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Mini Palm Nailer (G2MPN)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- MILWAUKEE TOOL 5/16" Hollow Shaft Nut Driver (48-22-2422)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- VEGA Spin-Grip Bit Tip Holder 6in Length (1150MH1QS)
- Yg-1 Tool Co Nut Setters and Bit Holders