Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01204
Zoro # G6931326
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 25/32 in
- Seat Size 2
- Max Drill Dia. 1 3/8 in
- Finish - Machining Black Oxide
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01204
- Zoro # G6931326
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 25/32 in |
Seat Size | 2 |
Max Drill Dia. | 1 3/8 in |
Shank Dia. Measurement System | Inch |
Flute Length | 4 1/2 in |
Min. Drill Dia. | 31/32 in |
Taper Shank Size | MT4 |
Max. Drilling Depth | 3 3/8 in |
Details
Item | Morse Taper Spade Drill Holder |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
Toolholder Style | P01 |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Flanged Shank | No |
ANSI Code | P01204 |
Spiral Direction | Neutral |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 31/32 in, High Speed Steel, ANSI Code P01204, Overall Length 10 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round (671-6)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- MORSE Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 5)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- Yg-1 Tool Co Screwdrivers and Nutdrivers