Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01203
Zoro # G6930906
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 25/32 in
- Insert Style SV-Point
- Material - Machining High Speed Steel
- Flanged Shank No
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01203
- Zoro # G6930906
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9 25/32 in |
Taper Shank Size | MT3 |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 3 3/8 in |
Min. Drill Dia. | 31/32 in |
Max Drill Dia. | 1 3/8 in |
Seat Size | 2 |
Flute Length | 4 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Flanged Shank | No |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Spiral Direction | Neutral |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Shank Type - Machining | Taper |
ANSI Code | P01203 |
Toolholder Style | P01 |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Coolant Hole Shape | Round |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 31/32 in, High Speed Steel, ANSI Code P01203, Overall Length 9 25/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- PRIMELINE TOOLS 1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack) (GD 52215)
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- Yg-1 Tool Co Screwdrivers and Nutdrivers