Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01154
Zoro # G6932260
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 5/32 in
- Max Drill Dia. 15/16 in
- Number of Coolant Holes 2
- Flanged Shank No
- Coolant Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P01154
- Zoro # G6932260
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 5/32 in |
Max Drill Dia. | 15/16 in |
Seat Size | 1.5 |
Taper Shank Size | MT4 |
Flute Length | 3 7/8 in |
Min. Drill Dia. | 55/64 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 2 3/4 in |
Details
Item | Morse Taper Spade Drill Holder |
Number of Coolant Holes | 2 |
Flanged Shank | No |
Coolant Hole Shape | Round |
Shank Type - Machining | Taper |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Insert Style | SV-Point |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Coolant Pressure | 210 psi |
Cutting Direction | Right Hand |
ANSI Code | P01154 |
Toolholder Style | P01 |
Material - Machining | High Speed Steel |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 55/64 in, High Speed Steel, ANSI Code P01154, Overall Length 10 5/32 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- TEKTON 43 mm Combination Wrench (WCB24043)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-B3-----)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- Yg-1 Tool Co Nut Setters and Bit Holders