Yg-1 Tool Co

Morse Taper Spade Drill Holder


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 10 5/32 in
  • Flute Type Straight
  • Coolant Hole Shape Round
  • Max Drill Dia. 15/16 in
  • Flanged Shank No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 10 5/32 in
Max Drill Dia. 15/16 in
Seat Size 1
Shank Dia. Measurement System Inch
Min. Drill Dia. 45/64 in
Max. Drilling Depth 2 3/4 in
Flute Length 3 7/8 in
Taper Shank Size MT4

Details

Item Morse Taper Spade Drill Holder
Flute Type Straight
Coolant Hole Shape Round
Flanged Shank No
Coolant Fed Coolant Through
Number of Coolant Holes 2
Coolant Pressure 210 psi
ANSI Code P01104
Cutting Direction Right Hand
Shank Type - Machining Taper
Material - Machining High Speed Steel
Toolholder Style P01
Finish - Machining Black Oxide
Insert Style SV-Point
Spiral Direction Neutral

Description

Morse Taper Spade Drill Holder, Min. Drill Dia. 45/64 in, High Speed Steel, ANSI Code P01104, Overall Length 10 5/32 in, Cutting Direction Right Hand

Restrictions

  • WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.