Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01052
Zoro # G6931938
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 15/32 in
- Coolant Hole Shape Round
- Flanged Shank No
- Number of Coolant Holes 2
- Flute Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P01052
- Zoro # G6931938
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 15/32 in |
Flute Length | 2 3/16 in |
Seat Size | 0.5 |
Taper Shank Size | MT2 |
Min. Drill Dia. | 39/64 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 1 3/8 in |
Max Drill Dia. | 11/16 in |
Details
Item | Morse Taper Spade Drill Holder |
Coolant Hole Shape | Round |
Flanged Shank | No |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Spiral Direction | Neutral |
Toolholder Style | P01 |
Flute Type | Straight |
Shank Type - Machining | Taper |
ANSI Code | P01052 |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 39/64 in, High Speed Steel, ANSI Code P01052, Overall Length 6 15/32 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 29/64 (C22508)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- PROSKIT Box Cutter, 2PK, PK2, 2 PK (902-317)
- HHIP 1/32-1/2" JT6 Drill Chuck With Key (3700-0103)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Straight Spade Drill Holder (P15101)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- Yg-1 Tool Co Nut Setters and Bit Holders