Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P01002
Zoro # G6931192
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 15/32 in
- Max. Drilling Depth 1 3/8 in
- Shank Dia. Measurement System Inch
- Coolant Hole Shape Round
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P01002
- Zoro # G6931192
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 15/32 in |
Max. Drilling Depth | 1 3/8 in |
Shank Dia. Measurement System | Inch |
Flute Length | 2 3/16 in |
Taper Shank Size | MT2 |
Min. Drill Dia. | 33/64 in |
Seat Size | 0 |
Max Drill Dia. | 11/16 in |
Details
Item | Morse Taper Spade Drill Holder |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Spiral Direction | Neutral |
Flanged Shank | No |
Coolant Pressure | 210 psi |
Toolholder Style | P01 |
ANSI Code | P01002 |
Cutting Direction | Right Hand |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 33/64 in, High Speed Steel, ANSI Code P01002, Overall Length 6 15/32 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86958)
- GEARWRENCH 1/4" Magnetic Bit Holding Screwdriver Handle (82783H)
- INTERSTATE PNEUMATICS 3/8 Inch to 1/2 Inch Die Set for H10 Crimper (H10-Die6)
- ST LOUIS PNEUMATIC Heavy Duty Hammer with Retainer and Chisel (SLP-85300K)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- Yg-1 Tool Co Screwdrivers and Nutdrivers