Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Jobber Drill, 7mm, 140, Carbide
Mfr # DH408070
Zoro # G9244794
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.2756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # DH408070
- Zoro # G9244794
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide-Tipped |
Decimal Equivalent | 0.2756 |
Drill Bit Finish | TiAlN |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | Yes |
Grade | K30-40 |
Application | For Drilling |
Point Type | Helical Thinning(Cam Shape), Self-Centering |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2756, Metric, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/32 (C23005)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- YG-1 TOOL CO Carbide Drills, 11.5mm, Flute 47mm (DH404115)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO Point Jobber, #44 x 2-1/8, TiN HSS Gold-P (D2GP187213)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 12.00mm (C18996)
- Yg-1 Tool Co Jobber Length Drill Bits