Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Indexble Insert Drill Holder, 0.629in Dia
Mfr # ZC0302
Zoro # G9246221
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Flanged
- Shank Dia. 3/4 in
- Overall Length 5-1/32 in
- Cutting Direction Right Hand
- Flute Length 1-61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZC0302
- Zoro # G9246221
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 5-1/32 in |
Flute Length | 1-61/64 in |
Shank Length | 2 in |
Diameter | 0.629" |
Drilling Depth | 1.9531" |
Depth x Dia. Ratio | 3xD |
Shank Dia. Measurement System | Fractional Inch |
Max. Drill Dia. | 1-61/64" |
Details
Item | Exchangeable Drill Tip |
Shank Type | Flanged |
Cutting Direction | Right Hand |
For Use With | I-Dream Drill Holder |
Ratio | 3XD |
Grade | Steel |
Series | C |
Number of Inserts Required | 1 |
ISO Number | ZC0302 |
Flanged Shank | Yes |
Coolant Fed | Coolant Through |
Toolholder Style | ZC |
ANSI Code | ZC0302 |
Description
Exchangeable Drill Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- TITAN Tape Measure, 25Ft (TIT10906)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825132)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525108)
- YG-1 TOOL CO Carbide (C5) Sm Point Throw-Away Drill Insert Tialn-Coated (SM28121)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts