Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Indexble Insert Drill Holder, 0.609in Dia
Mfr # P15051
Zoro # G9246212
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 3/4 in
- Overall Length 5 11/16 in
- Cutting Direction Right Hand
- Flute Length 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15051
- Zoro # G9246212
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 5 11/16 in |
Flute Length | 3 5/16 in |
Shank Length | 2 3/8 in |
Drilling Depth | 2.5000" |
Diameter | 0.609" to 0.687" |
Depth x Dia. Ratio | 5xD |
Min. Drill Dia. | 39/64 in |
Shank Dia. Measurement System | Fractional Inch |
Max. Drilling Depth | 11/16 in |
Description
Exchangeable Drill Tip, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, ANSI Code P15051, Overall Length 5 11/16 in, Shank Length 2 3/8 in, ISO Number P15051, Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Hammer Drill/Driver - Tool Only (ML3404-20)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4LA)
- PROSKIT Precision Cutter, Flush Cut, 5 (200-002)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825132)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.629in Dia (ZC0302)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts