Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
HssPm4FluteSpiralPointTapPlugStyleSteelsUpTo45HrcSteamOxide
Mfr # TQ808607
Zoro # G4382320
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Steam Oxide
- Weight 0.201
- Material P-HSS
- Size M16 - 2.0 D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TQ808607
- Zoro # G4382320
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M16 - 2.0 D7 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Finish | Steam Oxide |
Weight | 0.201 |
Material | P-HSS |
Chamfer Type | Plug |
Blank Standard | 302A |
Pitch | 2 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #67 Cobalt Jobber Length Drill Bit (DWDCO67)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- Yg-1 Tool Co Taps