Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
HssPm4FluteSpiralPointedPlugStyleTicnCoatedSteelsUpTo45HrcTap
Mfr # TK808788
Zoro # G4381200
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material P-HSS
- Finish TiCN
- Weight 0.619
- Size M24 - 3.0 D8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TK808788
- Zoro # G4381200
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M24 - 3.0 D8 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Material | P-HSS |
Finish | TiCN |
Weight | 0.619 |
System of Measurement | Inch |
Pitch | 3 |
Chamfer Type | Plug |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Standard Metric Socket Set (80306)
- PERFORMANCE TOOL 2-Pc Specialty Pick Set Hook & Pick Set, W80750 (W80750)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025540)
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- Yg-1 Tool Co Taps