Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
HssPm4FluteSpiralPointedPlugStyleTicnCoatedSteelsUpTo45HrcTap
Mfr # TK808747
Zoro # G4389494
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish TiCN
- Material P-HSS
- Weight 0.492
- Size M22 - 2.5 D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TK808747
- Zoro # G4389494
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M22 - 2.5 D7 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Finish | TiCN |
Material | P-HSS |
Weight | 0.492 |
Blank Standard | 302A |
Chamfer Type | Plug |
Pitch | 2.5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- GEARWRENCH 11 Piece 3/8" Drive Ratcheting Crowfoot SAE Wrench Set (89118)
- A2Z SCILAB Stainless Steel Scalpel Blade Remover (A2Z-ZR377)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- Yg-1 Tool Co Taps