Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
HssPm4FluteSpiralPointedPlugStyleTicnCoatedSteelsUpTo45HrcTap
Mfr # TK808607
Zoro # G4385881
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size M16 - 2.0 D7
- Material P-HSS
- Finish TiCN
- Weight 0.201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TK808607
- Zoro # G4385881
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M16 - 2.0 D7 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Material | P-HSS |
Finish | TiCN |
Weight | 0.201 |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 2 |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.5 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X1.5)
- LENOX Blade, Hacksaw 12X 14Tpi Hss, PK10 (20143V214HE)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Yg-1 Tool Co Spiral Point 4-Flute Taps