Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
HssPm 4 Flutes Spiral Point Tap Plug Style Coated Steels Up To 45Hrc
Mfr # TR808788HAR
Zoro # G4409709
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Hardslick
- Size M24 - 3.0 D8
- Weight 0.619
- Material P-HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TR808788HAR
- Zoro # G4409709
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M24 - 3.0 D8 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Finish | Hardslick |
Weight | 0.619 |
Material | P-HSS |
System of Measurement | Inch |
Pitch | 3 |
Blank Standard | 302A |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-739 Fresno Bracket, Locking All Angle (12-739)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- Yg-1 Tool Co Taps