Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
HssPm 4 Flutes Spiral Point Tap Plug Style Coated Steels Up To 45Hrc
Mfr # TR808607HAR
Zoro # G4393268
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material P-HSS
- Weight 0.201
- Finish Hardslick
- Size M16 - 2.0 D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TR808607HAR
- Zoro # G4393268
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M16 - 2.0 D7 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | P-HSS |
Weight | 0.201 |
Finish | Hardslick |
Pitch | 2 |
Chamfer Type | Plug |
System of Measurement | Inch |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- OSG End Mill, Cobalt, 3/4, 2 FL, dbl Sq End, CC (5223100)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- WIHA Ratchet Crimper Push On Terminals (43624)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- Yg-1 Tool Co Spiral Point 4-Flute Taps