Shop All Thread Forming Taps
Yg-1 Tool Co
Hss Plug Style Bright Finish Forming Tap
Mfr # T7R01344
Zoro # G4501573
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10-32UNF GH4 60.3L
- Weight 0.02065
- Material HSSE-V3
- Finish TICN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7R01344
- Zoro # G4501573
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #10-32UNF GH4 60.3L |
Details
Weight | 0.02065 |
Material | HSSE-V3 |
Finish | TICN |
System of Measurement | Inch |
Number of Grooves | 1 |
Number of Lobes | 4 |
Blank Standard | 302A |
Pitch | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Misc Spare Parts, Spare Clamping Jaw for (12 49 02)
- DRILL AMERICA m10x1.25 2"OD HSS Round Die (DWTMR2-10X1.25)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT79)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- Yg-1 Tool Co Thread Forming Taps