Shop All Carbide End Mills
Yg-1 Tool Co
HSS End Mill, Sngl, 3/16x3/8x7/16x2-5/16in
Mfr # 01043
Zoro # G2778861
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 5/16 in
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01043
- Zoro # G2778861
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 5/16 in |
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.5 HSS Metric Hand Tap (DWTSMT12X.5)
- DE-STA-CO Pneumatic Swing Clamp, 52 mm, 154 Lb (89R50-025-2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 3/4 Cut L (02558)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51600TE)
- OSG Carbide End Mill, HP441, 4.0mm D, 14mm Cut (HP441-1575)
- Yg-1 Tool Co End Mills