Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Single, 5/8in. Dia.
Mfr # 07087
Zoro # G9245643
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07087
- Zoro # G9245643
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5546-8)
- MILWAUKEE TOOL 8 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6108)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- YG-1 TOOL CO HSS End Mill, Double, 7/16in. Dia. (13063)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 2 x 4in. (05071)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 1 x 3in. (01071)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- Yg-1 Tool Co End Mills