Shop All Carbide End Mills
Yg-1 Tool Co
HSS End Mill, Single, 3/16x3/8x1/2x2-3/8in
Mfr # 04043
Zoro # G2778855
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 3/8 in
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04043
- Zoro # G2778855
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 3/8 in |
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- DEXTER RUSSELL Clip Point Paring Knife 2.75 In Clip Point, 6-1/4" L (31366)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- FJC R-134A Top Can Tap (6029)
- YG-1 TOOL CO 2 Flute Regular Length Tialn-Extreme Coated Carbide - Ugmf90048 (01598TE)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- YG-1 TOOL CO 2 Flute Regular Length Ball Nose Ticn-Coated Carbide (41584TC)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84565TF)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0102-4X)
- Yg-1 Tool Co End Mills