Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 5/8in. Dia.
Mfr # 13087
Zoro # G9245677
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13087
- Zoro # G9245677
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 5 in |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max (HC5062)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-5/16 in (J2621PW)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 1 x 3in. (01071)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- YG-1 TOOL CO HSS End Mill, Double, 7/16in. Dia. (13063)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- Yg-1 Tool Co High Speed Steel End Mills