Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 3/8in. Dia.
Mfr # 13055
Zoro # G9672372
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13055
- Zoro # G9672372
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee No.31128 Die (31128)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- BONWAY Bon 32-921 Gloss Cure And Seal-So Cal Voc-5 Gal (32-921)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 2 x 4in. (05071)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Double, 1/16in. Dia. (50006)
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- Yg-1 Tool Co End Mills