Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 3/32in. Dia.
Mfr # 50010
Zoro # G1829138
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 50010
- Zoro # G1829138
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/32 in |
Dimension Type | Fractional Inch |
Overall Length | 2 1/4 in |
Description
Square End Mill, 3/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 9/32 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- SUPERIOR TOOL Wrench Torque No-Hub (03705)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 2 x 4in. (05071)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- Yg-1 Tool Co End Mills