Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 1/8in. Dia., 2Flutes
Mfr # 11039
Zoro # G9672424
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 11039
- Zoro # G9672424
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Milling Dia. | 1/8 in |
Overall Length | 3 1/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA TANK, COOLANT RECOVERY 1.5QT (542166413)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Double, 3/8in. Dia. (13055)
- YG-1 TOOL CO HSS End Mill, Double, 1/16in. Dia. (50006)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 1 x 3in. (01071)
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- Yg-1 Tool Co End Mills