Shop All Thread Forming Taps
Yg-1 Tool Co
Hss-E Modi Fluteless Tap - Miniature Roll Tap
Mfr # ZFM83
Zoro # G4521663
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #00(1.1938)-96 H3 41.5OAL
- Weight 0.00925
- Material HSSE-V3
- Finish Bright
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZFM83
- Zoro # G4521663
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #00(1.1938)-96 H3 41.5OAL |
Details
Weight | 0.00925 |
Material | HSSE-V3 |
Finish | Bright |
System of Measurement | Inch |
Number of Lobes | 4 |
Pitch | 96 |
Blank Standard | 302 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 12.0V Li-Ion Battery, 2.5Ah Capacity (55183)
- MIRKA Foam Polishing Pad 3.25"X1" Yellow Waffle (MPADYF-3.25WB)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47100)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- Yg-1 Tool Co Taps