Shop All Thread Forming Taps
Yg-1 Tool Co
Hss-E Modi Fluteless Tap - Miniature Roll Tap
Mfr # ZF083
Zoro # G4520342
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2(2.1844)-56 H3 44.5OAL
- Weight 0.00995
- Material HSSE-V3
- Finish Bright
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZF083
- Zoro # G4520342
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #2(2.1844)-56 H3 44.5OAL |
Details
Weight | 0.00995 |
Material | HSSE-V3 |
Finish | Bright |
Number of Lobes | 4 |
System of Measurement | Inch |
Pitch | 56 |
Blank Standard | 302 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-12)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- PREVOST Blowgun, Prevost, OSHA Compliant, 1/4" NPT (27 202 OSHA)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- Yg-1 Tool Co Taps