Shop All Thread Forming Taps
Yg-1 Tool Co
Hss-E Modi Fluteless Tap - Miniature Roll Tap
Mfr # ZF064
Zoro # G4520674
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1(1.854)-72 H4 43.0OAL
- Material HSSE-V3
- Weight 0.0095
- Finish Bright
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZF064
- Zoro # G4520674
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #1(1.854)-72 H4 43.0OAL |
Details
Material | HSSE-V3 |
Weight | 0.0095 |
Finish | Bright |
Number of Lobes | 4 |
Blank Standard | 302 |
Pitch | 72 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- Yg-1 Tool Co Taps