Shop All Thread Forming Taps
Yg-1 Tool Co
Hss Bottoming Style Ticn Coated Forming Tap
Mfr # THR02163
Zoro # G4514611
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish TIN
- Weight 0.0106
- Material HSS
- Size #4-40UNC GH3 47.6L
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # THR02163
- Zoro # G4514611
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #4-40UNC GH3 47.6L |
Details
Finish | TIN |
Weight | 0.0106 |
Material | HSS |
Number of Lobes | 4 |
Pitch | 40 |
Number of Grooves | 1 |
Blank Standard | 302A |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 3/8-18 Npt (98303)
- HOUGEN 1-1/2 in. Sheet Metal Holcutter (14248)
- PALADIN TOOLS Die Rj45 8P8C Mod. Plug Blister (PA2061)
- CURRENT TOOLS Cable Pulling Conduit Checker for 6" Conduit (08500-640)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- Yg-1 Tool Co Thread Forming Taps