Shop All Thread Forming Taps
Yg-1 Tool Co
Hss Bottoming Style Bright Finish Forming Tap
Mfr # T7R02243
Zoro # G4504881
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Finish TICN
- Size #6-32UNC GH3 50.8L
- Weight 0.0115
- Pitch 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7R02243
- Zoro # G4504881
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #6-32UNC GH3 50.8L |
Details
Material | HSS |
Finish | TICN |
Weight | 0.0115 |
Pitch | 32 |
System of Measurement | Inch |
Blank Standard | 302A |
Number of Lobes | 4 |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- MAYHEW PRO Ladyfoot Pry Bar, 12 in. L, Steel, Black (40150)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- Yg-1 Tool Co Thread Forming Taps