Shop All Thread Forming Taps
Yg-1 Tool Co
Hss Bottoming Style Bright Finish Forming Tap
Mfr # T7R02082
Zoro # G4508180
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Finish TICN
- Weight 0.00955
- Size #2-56UNC GH2 44.5L
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7R02082
- Zoro # G4508180
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | #2-56UNC GH2 44.5L |
Details
Material | HSS |
Finish | TICN |
Weight | 0.00955 |
Number of Lobes | 4 |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 56 |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (419108)
- MAYHEW Knurled Pin Punch, 5/64 Tip, 3/16x2-3/4 in (21601)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- BETA Flexible Hex Nut Spinner Set, 6 pcs. (009430320)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- Yg-1 Tool Co Thread Forming Taps