Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P28Z01
Zoro # G6930160
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 9/16 in
- Shank Length 2 1/64 in
- Min. Drill Dia. 7/16 in
- Shank Dia. 3/4 in
- ANSI Code P28Z01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P28Z01
- Zoro # G6930160
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 9/16 in |
Shank Length | 2 1/64 in |
Min. Drill Dia. | 7/16 in |
Shank Dia. | 3/4 in |
Max Drill Dia. | 1/2 in |
Max. Drilling Depth | 4 3/8 in |
Seat Size | Z |
Flute Length | 5 17/32 in |
Shank Dia. Measurement System | Inch |
Details
Item | Flanged Spade Drill Holder |
ANSI Code | P28Z01 |
Toolholder Style | P28 |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Flanged Shank | Yes |
Coolant Fed | Coolant Through |
Coolant Pressure | 210 psi |
Material - Machining | High Speed Steel |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 7/16 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P28Z01, Overall Length 7 9/16 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- RELTON Single Cutter Hammer Bit 3/8" X 12" - Spline (202- 6-18)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- YG-1 TOOL CO Straight Spade Drill Holder (P15101)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- CRESCENT 3" Drive Guide (CABD3-1)
- Yg-1 Tool Co Screwdrivers and Nutdrivers