Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P28Y01
Zoro # G6929521
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 9/16 in
- Shank Length 2 1/64 in
- Coolant Hole Shape Round
- Max Drill Dia. 27/64 in
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P28Y01
- Zoro # G6929521
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 9/16 in |
Shank Length | 2 1/64 in |
Max Drill Dia. | 27/64 in |
Min. Drill Dia. | 3/8 in |
Shank Dia. | 3/4 in |
Max. Drilling Depth | 4 3/8 in |
Flute Length | 5 17/32 in |
Seat Size | Y |
Shank Dia. Measurement System | Inch |
Details
Item | Flanged Spade Drill Holder |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Insert Style | SV-Point |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Flanged Shank | Yes |
ANSI Code | P28Y01 |
Coolant Pressure | 210 psi |
Toolholder Style | P28 |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 3/8 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P28Y01, Overall Length 7 9/16 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160 mm head polished handles dip-coated (65296160)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- POWERWELD Clear Face Shield, Unbound, 9" x 15.5" (844UCL)
- KRAFT TOOL Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle (CC804-01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4522)
- Yg-1 Tool Co Screwdrivers and Nutdrivers