Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P28253
Zoro # G6929199
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 11/32 in
- Shank Length 2 17/64 in
- Number of Coolant Holes 2
- Insert Style SV-Point
- Toolholder Style P28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P28253
- Zoro # G6929199
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 15 11/32 in |
Shank Length | 2 17/64 in |
Flute Length | 13 1/16 in |
Min. Drill Dia. | 1 3/32 in |
Shank Dia. | 1 1/4 in |
Max Drill Dia. | 1 3/8 in |
Max. Drilling Depth | 11 3/8 in |
Shank Dia. Measurement System | Inch |
Seat Size | 2.5 |
Details
Item | Flanged Spade Drill Holder |
Number of Coolant Holes | 2 |
Insert Style | SV-Point |
Toolholder Style | P28 |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Flanged Shank | Yes |
ANSI Code | P28253 |
Spiral Direction | Neutral |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 3/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P28253, Overall Length 15 11/32 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 (PLASBHA)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3433MDL)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- Yg-1 Tool Co Screwdrivers and Nutdrivers