Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P28152
Zoro # G6929180
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 3/8 in
- Shank Length 2 17/64 in
- Material - Machining High Speed Steel
- Shank Dia. Measurement System Inch
- Spiral Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P28152
- Zoro # G6929180
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 3/8 in |
Shank Length | 2 17/64 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 10 5/8 in |
Seat Size | 1.5 |
Min. Drill Dia. | 55/64 in |
Flute Length | 12 3/32 in |
Shank Dia. | 1 in |
Max Drill Dia. | 15/16 in |
Details
Item | Flanged Spade Drill Holder |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
ANSI Code | P28152 |
Coolant Fed | Coolant Through |
Flanged Shank | Yes |
Flute Type | Straight |
Insert Style | SV-Point |
Toolholder Style | P28 |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Coolant Hole Shape | Round |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P28152, Overall Length 14 3/8 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- GREENLEE Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7 (10498)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AC06)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- VEGA Bit Holder, 5/16 x 7/16 Non-Mag Bit Hold (365NH2CA)
- Yg-1 Tool Co Screwdrivers and Nutdrivers