Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P28102
Zoro # G6928709
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 3/8 in
- Shank Length 2 17/64 in
- Flute Type Straight
- Coolant Hole Shape Round
- Max Drill Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P28102
- Zoro # G6928709
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 3/8 in |
Shank Length | 2 17/64 in |
Max Drill Dia. | 15/16 in |
Min. Drill Dia. | 45/64 in |
Flute Length | 12 3/32 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1 |
Max. Drilling Depth | 10 5/8 in |
Shank Dia. | 1 in |
Details
Item | Flanged Spade Drill Holder |
Flute Type | Straight |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
ANSI Code | P28102 |
Toolholder Style | P28 |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Coolant Pressure | 210 psi |
Flanged Shank | Yes |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Shank Type - Machining | Straight |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P28102, Overall Length 14 3/8 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU19)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/16 (45612)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- PROSKIT Magnetic Nut Setter, 6" L 1/4 (SK-P41150)
- Yg-1 Tool Co Screwdrivers and Nutdrivers