Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P28051
Zoro # G6930197
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 21/32 in
- Shank Length 2 1/64 in
- Coolant Hole Shape Round
- Seat Size 0.5
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P28051
- Zoro # G6930197
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 21/32 in |
Shank Length | 2 1/64 in |
Seat Size | 0.5 |
Max. Drilling Depth | 4 1/2 in |
Min. Drill Dia. | 39/64 in |
Max Drill Dia. | 11/16 in |
Shank Dia. | 3/4 in |
Flute Length | 5 5/8 in |
Shank Dia. Measurement System | Inch |
Details
Item | Flanged Spade Drill Holder |
Coolant Hole Shape | Round |
Flute Type | Straight |
Flanged Shank | Yes |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Insert Style | SV-Point |
Toolholder Style | P28 |
Spiral Direction | Neutral |
ANSI Code | P28051 |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P28051, Overall Length 7 21/32 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2531)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- EVOLUTION 7-1/4-Inch Multi Material Circular and Chop Saw Blade, 20T (RAGEBLADEX)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- Yg-1 Tool Co Nut Setters and Bit Holders