Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27Y01
Zoro # G6930346
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 9/16 in
- Shank Length 2 1/64 in
- Flute Type Straight
- Material - Machining High Speed Steel
- Coolant Pressure 210 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P27Y01
- Zoro # G6930346
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 9/16 in |
Shank Length | 2 1/64 in |
Flute Length | 3 17/32 in |
Shank Dia. Measurement System | Inch |
Seat Size | Y |
Min. Drill Dia. | 3/8 in |
Shank Dia. | 3/4 in |
Max. Drilling Depth | 2 3/8 in |
Max Drill Dia. | 27/64 in |
Details
Item | Flanged Spade Drill Holder |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Coolant Pressure | 210 psi |
Flanged Shank | Yes |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
Insert Style | SV-Point |
Toolholder Style | P27 |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
ANSI Code | P27Y01 |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 3/8 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P27Y01, Overall Length 5 9/16 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 Piece Metric Fold-Up Hex Key Set, J4974 (J4974)
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 19/64 (47603)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- Yg-1 Tool Co Nut Setters and Bit Holders