Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27404
Zoro # G6929856
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 3/4 in
- Shank Length 2 11/16 in
- Coolant Pressure 210 psi
- Coolant Fed Coolant Through
- Coolant Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P27404
- Zoro # G6929856
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 3/4 in |
Shank Length | 2 11/16 in |
Max Drill Dia. | 2 9/16 in |
Flute Length | 11 1/16 in |
Min. Drill Dia. | 1 29/32 in |
Shank Dia. | 1 1/2 in |
Max. Drilling Depth | 9 1/8 in |
Seat Size | 4 |
Shank Dia. Measurement System | Inch |
Details
Item | Flanged Spade Drill Holder |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
Flanged Shank | Yes |
Number of Coolant Holes | 2 |
Spiral Direction | Neutral |
Insert Style | SV-Point |
Flute Type | Straight |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
ANSI Code | P27404 |
Cutting Direction | Right Hand |
Toolholder Style | P27 |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P27404, Overall Length 13 3/4 in, Shank Length 2 11/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- PFERD 8" Square File - DIY Packaged - Second Cut, with Handle (11088P)
- WRIGHT TOOL 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (8730)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- Yg-1 Tool Co Nut Setters and Bit Holders