Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27303
Zoro # G6929512
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Shank Length 2 11/16 in
- Number of Coolant Holes 2
- Flute Type Straight
- Max Drill Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P27303
- Zoro # G6929512
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 in |
Shank Length | 2 11/16 in |
Max Drill Dia. | 1 7/8 in |
Max. Drilling Depth | 8 1/4 in |
Seat Size | 3 |
Flute Length | 10 5/16 in |
Shank Dia. Measurement System | Inch |
Shank Dia. | 1 1/2 in |
Min. Drill Dia. | 1 13/32 in |
Details
Item | Flanged Spade Drill Holder |
Number of Coolant Holes | 2 |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Cutting Direction | Right Hand |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Flanged Shank | Yes |
Toolholder Style | P27 |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
ANSI Code | P27303 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P27303, Overall Length 13 in, Shank Length 2 11/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- INFRATECH Infratech 14-1000 1500-Watt Portable Infrared Curing Lamp - Model SRU-1615 (INF-14-1000)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- Yg-1 Tool Co Screwdrivers and Nutdrivers