Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27253
Zoro # G6929348
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 11/32 in
- Shank Length 2 17/64 in
- Coolant Fed Coolant Through
- Toolholder Style P27
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P27253
- Zoro # G6929348
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 11 11/32 in |
Shank Length | 2 17/64 in |
Max. Drilling Depth | 7 3/8 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 1 3/8 in |
Min. Drill Dia. | 1 3/16 in |
Shank Dia. | 1 1/4 in |
Seat Size | 2.5 |
Flute Length | 9 1/16 in |
Details
Item | Flanged Spade Drill Holder |
Coolant Fed | Coolant Through |
Toolholder Style | P27 |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Insert Style | SV-Point |
ANSI Code | P27253 |
Shank Type - Machining | Straight |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Number of Coolant Holes | 2 |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Flanged Shank | Yes |
Finish - Machining | Black Oxide |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P27253, Overall Length 11 11/32 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.022 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522869)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Straight Spade Drill Holder (P15101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- Yg-1 Tool Co Nut Setters and Bit Holders