Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27152
Zoro # G6929987
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 3/8 in
- Shank Length 2 17/64 in
- Shank Dia. 1 in
- Shank Type - Machining Straight
- Flute Length 8 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P27152
- Zoro # G6929987
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 3/8 in |
Shank Length | 2 17/64 in |
Shank Dia. | 1 in |
Flute Length | 8 3/32 in |
Max. Drilling Depth | 6 5/8 in |
Max Drill Dia. | 15/16 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1.5 |
Min. Drill Dia. | 55/64 in |
Details
Item | Flanged Spade Drill Holder |
Shank Type - Machining | Straight |
Insert Style | SV-Point |
Flute Type | Straight |
Flanged Shank | Yes |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Toolholder Style | P27 |
ANSI Code | P27152 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Coolant Pressure | 210 psi |
Spiral Direction | Neutral |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P27152, Overall Length 10 3/8 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- TEKTON 53 oz. Dead Blow Hammer (HDB30053)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- TITAN Master Bit Set, 148 pcs. (16148)
- Yg-1 Tool Co Nut Setters and Bit Holders