Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27102
Zoro # G6932279
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 3/8 in
- Shank Length 2 17/64 in
- Finish - Machining Black Oxide
- Flanged Shank Yes
- Coolant Pressure 210 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P27102
- Zoro # G6932279
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 3/8 in |
Shank Length | 2 17/64 in |
Min. Drill Dia. | 45/64 in |
Shank Dia. | 1 in |
Flute Length | 8 3/32 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 6 5/8 in |
Seat Size | 1 |
Max Drill Dia. | 15/16 in |
Details
Item | Flanged Spade Drill Holder |
Finish - Machining | Black Oxide |
Flanged Shank | Yes |
Coolant Pressure | 210 psi |
Flute Type | Straight |
Toolholder Style | P27 |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Insert Style | SV-Point |
Spiral Direction | Neutral |
ANSI Code | P27102 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P27102, Overall Length 10 3/8 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- ELESA Threaded stud, EBK.50 p-5/16-18x3/4-C1 (EBK-p-SOFT (inch sizes))
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54617)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- Yg-1 Tool Co Nut Setters and Bit Holders