Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27051
Zoro # G6933539
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 21/32 in
- Shank Length 2 1/64 in
- Coolant Pressure 210 psi
- ANSI Code P27051
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P27051
- Zoro # G6933539
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 21/32 in |
Shank Length | 2 1/64 in |
Seat Size | 0.5 |
Flute Length | 3 5/8 in |
Min. Drill Dia. | 39/64 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 2 1/2 in |
Shank Dia. | 3/4 in |
Max Drill Dia. | 11/16 in |
Details
Item | Flanged Spade Drill Holder |
Coolant Pressure | 210 psi |
ANSI Code | P27051 |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Toolholder Style | P27 |
Flute Type | Straight |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Shank Type - Machining | Straight |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Flanged Shank | Yes |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P27051, Overall Length 5 21/32 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- OSG Spiral Point Tap, Plug 3 Flutes (1111508105)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- POSI LOCK Jaw (11054)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13Z01)
- DISSTON MM 11 Flex Adaptor (160386)
- Yg-1 Tool Co Screwdrivers and Nutdrivers