Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P27001
Zoro # G6933152
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 21/32 in
- Shank Length 2 1/64 in
- Spiral Direction Neutral
- Shank Type - Machining Straight
- ANSI Code P27001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P27001
- Zoro # G6933152
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 21/32 in |
Shank Length | 2 1/64 in |
Seat Size | 0 |
Max Drill Dia. | 11/16 in |
Min. Drill Dia. | 33/64 in |
Shank Dia. | 3/4 in |
Flute Length | 3 5/8 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 2 1/2 in |
Details
Item | Flanged Spade Drill Holder |
Spiral Direction | Neutral |
Shank Type - Machining | Straight |
ANSI Code | P27001 |
Flute Type | Straight |
Flanged Shank | Yes |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Toolholder Style | P27 |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 33/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P27001, Overall Length 5 21/32 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- Yg-1 Tool Co Nut Setters and Bit Holders