Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P26304
Zoro # G6932988
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/4 in
- Shank Length 2 21/64 in
- Finish - Machining Black Oxide
- ANSI Code P26304
- Flanged Shank Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P26304
- Zoro # G6932988
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 11 1/4 in |
Shank Length | 2 21/64 in |
Shank Dia. Measurement System | Inch |
Flute Length | 8 9/16 in |
Shank Dia. | 1 1/2 in |
Seat Size | 3 |
Max. Drilling Depth | 6 1/2 in |
Max Drill Dia. | 1 7/8 in |
Min. Drill Dia. | 1 13/32 in |
Details
Item | Flanged Spade Drill Holder |
Finish - Machining | Black Oxide |
ANSI Code | P26304 |
Flanged Shank | Yes |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Toolholder Style | P26 |
Spiral Direction | Neutral |
Flute Type | Straight |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P26304, Overall Length 11 1/4 in, Shank Length 2 21/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/16 in. Sheet Metal Holcutter (14242)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- INGERSOLL-RAND Impact Wrench Valve (231-329A)
- WESTWARD 3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR54)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- KO-KEN Nut Setter 13mm 6 Point 200mm 1/4 Hex Drive (113.200-13)
- Yg-1 Tool Co Nut Setters and Bit Holders