Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P26253
Zoro # G6933889
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 11/32 in
- Shank Length 2 17/64 in
- Toolholder Style P26
- Shank Dia. 1 1/4 in
- Insert Style SV-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P26253
- Zoro # G6933889
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9 11/32 in |
Shank Length | 2 17/64 in |
Shank Dia. | 1 1/4 in |
Seat Size | 2.5 |
Shank Dia. Measurement System | Inch |
Flute Length | 7 1/16 in |
Max Drill Dia. | 1 3/8 in |
Max. Drilling Depth | 5 3/8 in |
Min. Drill Dia. | 1 3/16 in |
Details
Item | Flanged Spade Drill Holder |
Toolholder Style | P26 |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Shank Type - Machining | Straight |
ANSI Code | P26253 |
Flanged Shank | Yes |
Flute Type | Straight |
Number of Coolant Holes | 2 |
Coolant Hole Shape | Round |
Coolant Pressure | 210 psi |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P26253, Overall Length 9 11/32 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor, 1/6 Hp K50 (69265)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Shallow Socket (CP16351)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Deep Socket, black oxide (89-60MM)
- DEWALT Construction Grade Rod (DW0734)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- Yg-1 Tool Co Nut Setters and Bit Holders