Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P26203
Zoro # G6933688
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 11/32 in
- Shank Length 2 17/64 in
- Finish - Machining Black Oxide
- Material - Machining High Speed Steel
- Min. Drill Dia. 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P26203
- Zoro # G6933688
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9 11/32 in |
Shank Length | 2 17/64 in |
Min. Drill Dia. | 31/32 in |
Max Drill Dia. | 1 3/8 in |
Flute Length | 7 1/16 in |
Seat Size | 2 |
Max. Drilling Depth | 5 3/8 in |
Shank Dia. Measurement System | Inch |
Shank Dia. | 1 1/4 in |
Details
Item | Flanged Spade Drill Holder |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Insert Style | SV-Point |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
ANSI Code | P26203 |
Toolholder Style | P26 |
Flanged Shank | Yes |
Flute Type | Straight |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P26203, Overall Length 9 11/32 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- HOUGEN 2-7/16 in. X 4 in. 12,000-Series Annular Cutter (4-12278)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.50Mm (22913780)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- Yg-1 Tool Co Nut Setters and Bit Holders