Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P26152
Zoro # G6932750
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/8 in
- Shank Length 2 17/64 in
- Number of Coolant Holes 2
- Shank Dia. Measurement System Inch
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P26152
- Zoro # G6932750
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 8 3/8 in |
Shank Length | 2 17/64 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1.5 |
Max Drill Dia. | 15/16 in |
Max. Drilling Depth | 4 5/8 in |
Flute Length | 6 3/32 in |
Shank Dia. | 1 in |
Min. Drill Dia. | 55/64 in |
Details
Item | Flanged Spade Drill Holder |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Flanged Shank | Yes |
Material - Machining | High Speed Steel |
Toolholder Style | P26 |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Flute Type | Straight |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
ANSI Code | P26152 |
Coolant Pressure | 210 psi |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P26152, Overall Length 8 3/8 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- PRO-GRADE TOOLS Harmonic Balancer Puller (18208)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (18216)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- Yg-1 Tool Co Nut Setters and Bit Holders